!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ADDRESS LABELS, LASER, 4 X 2 IN, BOX 2500

ADDRESS LABELS, LASER, 4 X 2 IN, BOX 2500

AVERY

ADDRESS LABELS, LASER, 4 X 2 IN, BOX 2500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADDRESS LABELS, LASER, 4 X 2 IN, BOX 2500

ADDRESS LABELS, LASER, 4 X 2 IN, BOX 2500

AVERY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.56 / BOX

EHC: EHC :
Min Qty 2 = $177.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TOY05963
  • Mfr. Model # 05963
  • UNSPSC # 55121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.49 lbs

Product Details

These address labels are for use with a laser printer. They have a jam and smudge-free design for easy printing and durability. Their easy peel feature makes peeling from the master sheet quick and easy. Each label is 4 x 2 inches in size, and each box contains 2500 labels.

Technical Specs

  • Item Label
  • For Use With Laser and Inkjet Printers
  • Label Width 4 in
  • Adhesive Permanent
  • Laminated No
  • Total Number of Labels 2,500
  • Avery Template Number 5,963
  • Label Height 2 in
  • Colour White
  • Material Paper
  • Labels per Sheet 10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list