!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LABEL DISPENSER,ACRYLIC,WHITE

LABEL DISPENSER,ACRYLIC,WHITE

APPROVED VENDOR

LABEL DISPENSER,ACRYLIC,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL DISPENSER,ACRYLIC,WHITE

LABEL DISPENSER,ACRYLIC,WHITE

APPROVED VENDOR

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3TZR8
  • Mfr. Model # 3TZR8
  • UNSPSC # 44121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.95 lbs

Technical Specs

  • Item Tabletop Tape Dispenser
  • For Tape Core Diameter 1 in, 3 in
  • Material Acrylic
  • Colour White
  • Includes Suction Cups
  • Width 8 5/8 in
  • Product Type Tabletop Tape Dispenser
  • For Maximum Tape Width 10 in
  • For Maximum Tape Roll Diameter 6 in
  • Blade Material Galvenized Metal
  • Holds Number of Rolls 10
  • Length 11 in
  • Height 4 1/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list