!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LABEL,YELLOW,LINE OF PRINT 11,1" W

LABEL,YELLOW,LINE OF PRINT 11,1" W

DYMO

LABEL,YELLOW,LINE OF PRINT 11,1" W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL,YELLOW,LINE OF PRINT 11,1" W

LABEL,YELLOW,LINE OF PRINT 11,1" W

DYMO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $115.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RHO1868773-1
  • Mfr. Model # 1868773
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.207 lbs

Technical Specs

  • Item Label
  • Label Colour Yellow
  • Label Material Vinyl
  • Material Properties Halogen Free
  • Ribbon Colour Black
  • For Print Method Thermal Transfer
  • Maximum Service Temperature 140 Degrees F
  • Number of Labels Included 1
  • Adhesive Material Acrylic
  • Application General Labelling
  • Label Media Format Continuous Roll Cartridge
  • Label Type Permanent Adhesive
  • Print Technology Thermal-Transfer
  • Resistance Properties Chemical-Resistant, Moisture-Resistant, UV-Resistant
  • Standards UL Recognized Component to UL969, RoHS Compliant, OSHA, ANSI, and ISO Color Standard Certified
  • Compatible Mfr Part Number 1868813
  • Label Finish Gloss
  • Label Width 1"
  • Printer Series Compatibility DYMO XTL
  • Roll Length 23 ft
  • Material Series XTL
  • Minimum Service Temperature -40 Degrees F
  • Adhesive Yes
  • Adhesive Properties Permanent Adhesive
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Label Thickness 0.007"
  • Labels per Row 1
  • Product Type All-Purpose Label
  • Secondary Label Included No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list