!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LABEL,1/8 IN W,MATTE,POLYOLEFIN

LABEL,1/8 IN W,MATTE,POLYOLEFIN

BRADY

LABEL,1/8 IN W,MATTE,POLYOLEFIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL,1/8 IN W,MATTE,POLYOLEFIN

LABEL,1/8 IN W,MATTE,POLYOLEFIN

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $148.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM4C125342
  • Mfr. Model # M4C-125-342
  • UNSPSC # 31191516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Label
  • Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
  • Label Material Polyolefin
  • Minimum Wire Diameter 0.046 in
  • Minimum Wire Gauge 22 AWG
  • Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, M511
  • Label Finish Matte
  • Label Width 1/8 in
  • Roll Length 7 ft
  • Minimum Service Temperature -67 Degrees F
  • Preprinted Text No Legend
  • Adhesive Properties Non-Adhesive
  • Core Diameter 1/8 in
  • Labels per Row 1
  • Product Type Heat Shrink Wire and Cable Label
  • Service Temperature Range -67 to 275 Degrees F
  • For Print Method Thermal-Transfer
  • Material Series B-342
  • Maximum Wire Diameter 0.11 in
  • Maximum Wire Gauge 16 AWG
  • Compatible Grainger Part Number BDYBMP51, BDY133253, BDYM511, BDYM511KIT
  • Label Colour White
  • Label Height 15/64 in
  • Printer Series Compatibility BMP-41, BMP-51, BMP-53, M511
  • Shrink Ratio 3:1
  • Maximum Service Temperature 275 Degrees F
  • Adhesive Non-Adhesive
  • Application Electrical Labeling, Wire and Cable Labeling
  • Label Attachment Style Heat Shrink Sleeve
  • Material Properties Flame Retardant, Heat Shrinkable
  • Recommended Ribbon R4300
  • Standards Compliant with Directive 2011/65/EU and 2015/863

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list