!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAB FROCK,WHITE,SZ XL,CA50

LAB FROCK,WHITE,SZ XL,CA50

GAMMAGUARD CE

LAB FROCK,WHITE,SZ XL,CA50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAB FROCK,WHITE,SZ XL,CA50

LAB FROCK,WHITE,SZ XL,CA50

GAMMAGUARD CE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $725.15 / CASE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENVCE11026CIS-XL
  • Mfr. Model # CE11026CIS-XL
  • UNSPSC # 42131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Product Details

This white frock is size X-large and is made out of Gammaguard CE. It meets the standards for ISO Certified, and has zero pockets. It features Gammaguard CE fabrics, liquid and particulate barrier, low-linting fabric, resists tears for enhanced protection, sterile-don packaging.

Technical Specs

  • ItemLab Frock
  • ColourWhite
  • MaterialMicroporous
  • Minimum Height170 cm
  • PatternSolid
  • SizeXL
  • Attached HoodNo
  • Wrist ClosureElastic
  • Fits Chest Size42 in
  • Garment StyleFrock
  • Sterile/Non-SterileSterile
  • Fabric Weight2.1 oz
  • Collar Style Bound
  • Cuff Style Elastic
  • Maximum Height 191 cm
  • Number of Pockets 0
  • Seam Style Serged
  • Standards ISO Certified
  • Maximum Chest Size 42 in
  • Features Gammaguard(R) CE Fabrics, Liquid and Particulate Barrier, Low-Linting Fabric, Resists Tears for Enhanced Protection, Sterile-Don(TM) Packaging
  • Closure Type Snaps
  • Packaging Individually Packaged
  • Closure Type Snap
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list