!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAB FROCK,WHITE,SZ M

LAB FROCK,WHITE,SZ M

MICROGUARD

LAB FROCK,WHITE,SZ M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAB FROCK,WHITE,SZ M

LAB FROCK,WHITE,SZ M

MICROGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $368.83 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENVCE8046CI-M
  • Mfr. Model # CE8046CI-M
  • UNSPSC # 42131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

This white frock is size medium and is made out of Microguard cue. It has zero pockets, and these clean-processed frocks are environmentally friendly and can be recycled after use, plus tunnelized elastic.

Technical Specs

  • ItemLab Frock
  • ColourWhite
  • Maximum Height170 cm
  • Number of Pockets0
  • Seam StyleBound
  • StandardsASTM 1670-07, ASTM D2261-1996, ASTM F 2299, ASTM F903, FZ/T 01001-1991, FZ/T 01004-1991, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997
  • Maximum Chest Size38 in
  • FeaturesClean-Processed Frocks, Environmentally Friendly - can be Recycled After Use, Tunnelized Elastic
  • Closure TypeSnaps
  • PackagingIndividually Packaged
  • Closure TypeSnap
  • Collar Style Mandarin
  • Cuff Style Elastic
  • Minimum Height 157 cm
  • Pattern Solid
  • Size M
  • Attached Hood No
  • Wrist Closure Elastic
  • Fits Chest Size 38 in to 40 in
  • Garment Style Frock
  • Sterile/Non-Sterile Non-Sterile
  • Fabric Weight 60 - 62 GSM
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list