!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAB FROCK,WHITE,SZ 3XL,PK25

LAB FROCK,WHITE,SZ 3XL,PK25

PROSHIELD

LAB FROCK,WHITE,SZ 3XL,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAB FROCK,WHITE,SZ 3XL,PK25

LAB FROCK,WHITE,SZ 3XL,PK25

PROSHIELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $251.20 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCIC263SWH3X00300
  • Mfr. Model # IC263SWH3X00300B
  • UNSPSC # 46181528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.59 lbs

Technical Specs

  • ItemLab Frock
  • ColourWhite
  • GenderUnisex
  • MaterialTyvek(R) IsoClean(R)
  • Minimum Height74 in
  • Overall Length43 in
  • Seam StyleSerged
  • StandardsASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
  • Attached HoodNo
  • Wrist ClosureElastic
  • Fits Chest Size43 in to 46 in
  • For Height74 in to 76 in
  • Brand and SeriesDupont Tyvek(R) IsoClean(R)
  • Hazard Protection TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • PackagingBulk
  • Sterile/Non-SterileNon-Sterile
  • Fabric Weight1.2 oz
  • Collar Style Mandarin
  • Cuff Style Elastic
  • Launderable No
  • Maximum Height 76 in
  • Number of Pockets 0
  • Pattern Solid
  • Size 3XL
  • Thickness 5.9 mil
  • Maximum Chest Size 44 3/4 in
  • No. of Pockets 0
  • Material Weight 1.2 oz/sq yd
  • Anti-Static No
  • Garment Style Lab Frock
  • Material Performance Light Duty
  • Protection Type Cleanroom
  • Closure Type Snaps
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list