!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE LAB COAT, PROSHIELD, 2 POCKETS, PLAIN COLLAR, OPEN, 30 PKL

DISPOSABLE LAB COAT, PROSHIELD, 2 POCKETS, PLAIN COLLAR, OPEN, 30 PKL

DUPONT

DISPOSABLE LAB COAT, PROSHIELD, 2 POCKETS, PLAIN COLLAR, OPEN, 30 PKL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE LAB COAT, PROSHIELD, 2 POCKETS, PLAIN COLLAR, OPEN, 30 PKL

DISPOSABLE LAB COAT, PROSHIELD, 2 POCKETS, PLAIN COLLAR, OPEN, 30 PKL

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $241.00 / PACKAGE of 30

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6LY66
  • Mfr. Model # NG212SWHLG003000
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.85 lbs

Product Details

This unisex white disposable lab coat is size large and is made out of microporous film laminate. It has two pockets: one left chest pocket and one right hip pocket. Protective lab coats protect from incidental contact with substances and prevent cross-contamination. They have front closures and extend past the hip.

Technical Specs

  • ItemLab Coat
  • ColourWhite
  • GenderUnisex
  • Maximum Height69 in
  • Number of Pockets2
  • PatternSolid
  • SizeL
  • Attached HoodNo
  • No. of Pockets3
  • For Height65 in to 69 in
  • Anti-StaticNo
  • Closure TypeSnaps
  • Hazard Protection TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • PackagingBulk
  • Sterile/Non-SterileNon-Sterile
  • Collar Style Bound
  • Cuff Style Open
  • Launderable No
  • Minimum Height 65 in
  • Overall Length 38 in
  • Seam Style Serged
  • Thickness 10 mil
  • Maximum Chest Size 39 3/4 in
  • Material Weight 1.8 oz/sq yd
  • Pocket Location Left Chest, Right Hip
  • Brand and Series Dupont ProShield(R) 60
  • Garment Style Lab Coat
  • Material Performance Medium Duty
  • Protection Type Liquid & Particulate
  • Closure Type Snap
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list