!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, 3XL

DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, 3XL

CONDOR

DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, 3XL

DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, 3XL

CONDOR

https://catalogue.grainger.ca/?hybris=true
  • Item # CDR26W799
  • Mfr. Model # 26W799
  • UNSPSC # 46181532
  • CATALOGUE PAGE # 945
  • Shipping Weight 8.82 lbs

Product Details

Lab Coat, Size 3XL, White, Polypropylene, Open Cuff Style, Fits Chest Size 31-7/8 In. (Chest Width), Snaps Closure Type, Length 43-11/32 In. (Body Length), Number of Pockets 2, Fabric Weight 1.386 oz./sq. yd., Serged Seam Style

Technical Specs

  • ItemLab Coat
  • ColourWhite
  • GenderUnisex
  • MaterialPolypropylene
  • Minimum Height76 1/4 in
  • Overall Length43 1/4 in
  • Seam StyleSerged
  • StandardsFDA
  • Maximum Chest Size52 in
  • No. of Pockets3
  • Material Weight47 g/sq m
  • Pocket LocationLeft Chest, Right Hip
  • Brand and SeriesCondor
  • Garment StyleLab Coat
  • Material PerformanceMedium Duty
  • Protection TypeLiquid & Particulate
  • Closure TypeSnap
  • Collar Style Mandarin
  • Cuff Style Open
  • Launderable No
  • Maximum Height 78 3/4 in
  • Number of Pockets 2
  • Pattern Solid
  • Size 3XL
  • Attached Hood No
  • Wrist Closure Open
  • Fits Chest Size 31 7/8 in
  • For Height 76 1/4 in to 78 3/4 in
  • Anti-Static No
  • Closure Type Button
  • Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Packaging Bulk
  • Sterile/Non-Sterile Non-Sterile
  • Fabric Weight 1.386 oz/sq yd
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list