!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, L

DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, L

CONDOR

DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, L

DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, L

CONDOR

Clearance Price :
$50.89 / PACKAGE of 25

Your Price : $63.67 / PACKAGE of 25

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR26W796
  • Mfr. Model # 26W796
  • UNSPSC # 46181532
  • CATALOGUE PAGE # 945
  • Shipping Weight 8.82 lbs

Product Details

Lab Coat, Size L, White, Polypropylene, Open Cuff Style, Fits Chest Size 27 In. (Chest Width), Snaps Closure Type, Length 37-3/4 In. (Body Length), Number of Pockets 2, Fabric Weight 1.386 oz./sq. yd., Serged Seam Style

Technical Specs

  • Item Lab Coat
  • Colour White
  • Gender Unisex
  • Material Polypropylene
  • Minimum Height 69 1/4 in
  • Overall Length 37 3/4 in
  • Seam Style Serged
  • Standards FDA
  • Maximum Chest Size 42 1/2 in
  • No. of Pockets 3
  • Material Weight 47 g/sq m
  • Pocket Location Left Chest, Right Hip
  • Brand and Series Condor
  • Garment Style Lab Coat
  • Material Performance Medium Duty
  • Protection Type Liquid & Particulate
  • Closure Type Snap
  • Collar Style Mandarin
  • Cuff Style Open
  • Launderable No
  • Maximum Height 71 1/2 in
  • Number of Pockets 2
  • Pattern Solid
  • Size L
  • Attached Hood No
  • Wrist Closure Open
  • Fits Chest Size 27 in
  • For Height 69 1/4 in to 71 1/2 in
  • Anti-Static No
  • Closure Type Button
  • Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Packaging Bulk
  • Sterile/Non-Sterile Non-Sterile
  • Fabric Weight 1.386 oz/sq yd

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list