!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WATER SOLUBLE LEAD FREE FLUX, 16 OZ, JAR, LA-CO

WATER SOLUBLE LEAD FREE FLUX, 16 OZ, JAR, LA-CO

LA-CO

WATER SOLUBLE LEAD FREE FLUX, 16 OZ, JAR, LA-CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATER SOLUBLE LEAD FREE FLUX, 16 OZ, JAR, LA-CO

WATER SOLUBLE LEAD FREE FLUX, 16 OZ, JAR, LA-CO

LA-CO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.39 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK22107
  • Mfr. Model # 22107
  • UNSPSC # 23271808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Product Details

This water soluble lead-free flux features cleans pipe upon application, non-toxic. In addition, it is for use with: brass, copper, galvanized iron, lead, malleable iron, mild steel, nickel, silver, terne plate, tinch, zinc and for applications including for joining copper to copper and copper to brass. It meets the standards for ASTM B813, MIL-F-4995 Type II, NSF 61, UPC.

Technical Specs

  • Item Water Soluble Lead-Free Flux
  • Container Type Jar
  • Flux Series LA-CO
  • For Material Type Brass, Copper, Galvanized Iron, Lead, Malleable Iron, Mild Steel, Nickel, Silver, Terne Plate, Tin, Zinc
  • Standards ASTM B813, MIL-F-4995 Type II, NSF 61, UPC
  • Clean Up Type Water
  • Lead Content Lead-Free
  • Container Capacity 16 oz
  • Maximum Active Temperature 840 Degrees F
  • Flux Type Water Soluble
  • For Solder Type Lead-Free, Tin/Lead
  • Application For Joining Copper to Copper and Copper to Brass
  • Features Cleans Pipe Upon Application, Non-Toxic
  • Specific Gravity 1.1

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list