!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULL BODY HARNESS, VEST, QUICK-CONNECT/TONGUE, CAM, L/XL, PADDED, STEEL, AIRCORE

FULL BODY HARNESS, VEST, QUICK-CONNECT/TONGUE, CAM, L/XL, PADDED, STEEL, AIRCORE

HONEYWELL MILLER

FULL BODY HARNESS, VEST, QUICK-CONNECT/TONGUE, CAM, L/XL, PADDED, STEEL, AIRCORE close
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
FULL BODY HARNESS, VEST, QUICK-CONNECT/TONGUE, CAM, L/XL, PADDED, STEEL, AIRCORE

FULL BODY HARNESS, VEST, QUICK-CONNECT/TONGUE, CAM, L/XL, PADDED, STEEL, AIRCORE

HONEYWELL MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $616.90 / EACH
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
  • Item # MLRAC-TB/UGN
  • Mfr. Model # AC-TB/UGN
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 981
  • Shipping Weight 4.25 lbs

Product Details

This Aircore fall protection harness has steel hardware and polyester webbing. It features contoured ergonomic padding, Duraflex stretchable webbing, and open-core padding technology for optimal airflow. This quick-connect fall protection harness has a D-ring on the back. It has a weight capacity of 400 pounds, includes padding, and is RFID equipped.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialSteel
  • Includes PaddingYes
  • Padding LocationBack, Shoulder, Waist
  • Weight Capacity400 lb
  • D-Ring LocationsBack
  • CSA Standards MetCSA Z259.10
  • FeaturesBack, Belt and Shoulder Pads, Back Mesh Shield, Cam Buckle, Elastic Keepers, Grommets, Thread
  • SeriesAirCore
  • Webbing MaterialPolyester
  • Harness Style Vest
  • Harness Colour Green
  • Harness Sizing L/XL
  • Leg Strap Buckles Tongue
  • Torso Adjustment Cam
  • Harness Application General Use
  • RFID Equipped Yes
  • ANSI Standards Met ANSI A10.32, ANSI Z359.11-14
  • Hardware Material Aluminum with Clear Chromate, Clear Chromate Finished Carbon Steel
  • Webbing Coating Uncoated
  • With Belt No
  • Country of Origin Mexico (subject to change)