!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ACRYLIC LATEX SEALANT, KWIK SEAL PLUS, WHITE, 10 OZ, CARTRIDGE

ACRYLIC LATEX SEALANT, KWIK SEAL PLUS, WHITE, 10 OZ, CARTRIDGE

DAP

ACRYLIC LATEX SEALANT, KWIK SEAL PLUS, WHITE, 10 OZ, CARTRIDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACRYLIC LATEX SEALANT, KWIK SEAL PLUS, WHITE, 10 OZ, CARTRIDGE

ACRYLIC LATEX SEALANT, KWIK SEAL PLUS, WHITE, 10 OZ, CARTRIDGE

DAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.43 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP71018
  • Mfr. Model # 71018
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This Kwik Seal Plus acrylic latex sealant comes in a 10 ounce cartridge. It is designed for use on kitchen and bath and meets the standards for VOC Compliant. This acrylic latex sealant has a working time of 10 minutes and is crack resistant, mildew resistant, mold resistant, and waterproof.

Technical Specs

  • Item Acrylic Latex Sealant
  • Application Kitchen and Bath
  • Container Type Cartridge
  • Sealant Properties Low Odor
  • Full Cure Time 1 day
  • Minimum Performance Temperature -20 Degrees F
  • For Use On Surface Material Ceramic, Drywall, Fiberglass, Glass, Granite, Marble, Metal, Plaster, Plastic, Porcelain, Stone, Wood
  • Flash Point 212 Degrees F
  • Minimum Application Temperature 40 Degrees F
  • Specific Gravity 1.2
  • Colour White
  • Container Size 10 oz
  • Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Waterproof
  • Standards VOC Compliant
  • Maximum Performance Temperature 150 Degrees F
  • Working Time 10 min
  • VOC Content Weight 25 g/L
  • Maximum Application Temperature 120 Degrees F
  • Sealant Base Acrylic Latex
  • Series Kwik Seal Plus

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list