!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KRUD KUTTER MOULD AND MILDEW SPRAY REMOVER, NO BLEACH, CLEAR, 946 ML

KRUD KUTTER MOULD AND MILDEW SPRAY REMOVER, NO BLEACH, CLEAR, 946 ML

RUST-OLEUM

KRUD KUTTER MOULD AND MILDEW SPRAY REMOVER, NO BLEACH, CLEAR, 946 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
KRUD KUTTER MOULD AND MILDEW SPRAY REMOVER, NO BLEACH, CLEAR, 946 ML

KRUD KUTTER MOULD AND MILDEW SPRAY REMOVER, NO BLEACH, CLEAR, 946 ML

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.67 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM287851
  • Mfr. Model # 287851
  • UNSPSC # 47131827
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

Each Kutter mould and mildew spray remover is a no bleach professional strength formula that removes tough mould and mildew stains and protects as it cleans. It is safe, fast, and effective on most interior and exterior surfaces. This bottle contains 946 millilitres per bottle.

Technical Specs

  • VOC Content 406 g/L

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list