!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KRUD KUTTER 650ML CARPET CLEANER SPRAY

KRUD KUTTER 650ML CARPET CLEANER SPRAY

KRUD KUTTER

KRUD KUTTER 650ML CARPET CLEANER SPRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
KRUD KUTTER 650ML CARPET CLEANER SPRAY

KRUD KUTTER 650ML CARPET CLEANER SPRAY

KRUD KUTTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.02 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM304946EA
  • Mfr. Model # 304946
  • UNSPSC # 47131826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Carpet Cleaner
  • Container Type Jug
  • Cleaner Form Liquid
  • Fragrance Fresh
  • pH Value Alkaline
  • Standards EPA Safer Choice
  • Recommended Dilution Ready to Use
  • Nonflammable Yes
  • Low Foaming No
  • Biodegradable Yes
  • For Use With Carpet
  • Minimum Coverage Area 200 sq ft
  • Removes Dirt, Grime, Odors, Stains
  • Product Label Carpet Stain Remover plus Deodorizer
  • Container Size 1 gal
  • Ready to Use/Concentrated Ready to Use
  • pH Level 12.2
  • NSF Rating Not Rated
  • Product Series No Series
  • VOC Content 0 %
  • Rinse Required Yes
  • Base Formula Water Based
  • Flash Point 200 Degrees F
  • Maximum Coverage Area 300 sq ft
  • Properties Biodegradable, Nonflammable
  • Surfaces for Use On Carpet

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list