!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSTANT ADHESIVE, GENERAL PURPOSE, 0.07 FL OZ, TUBE, CLEAR, THIN LIQUID, NO VOC

INSTANT ADHESIVE, GENERAL PURPOSE, 0.07 FL OZ, TUBE, CLEAR, THIN LIQUID, NO VOC

KRAZY GLUE

INSTANT ADHESIVE, GENERAL PURPOSE, 0.07 FL OZ, TUBE, CLEAR, THIN LIQUID, NO VOC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSTANT ADHESIVE, GENERAL PURPOSE, 0.07 FL OZ, TUBE, CLEAR, THIN LIQUID, NO VOC

INSTANT ADHESIVE, GENERAL PURPOSE, 0.07 FL OZ, TUBE, CLEAR, THIN LIQUID, NO VOC

KRAZY GLUE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.30 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RHO6155010100
  • Mfr. Model # 6155010100
  • UNSPSC # 31201616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This Krazy Glue instant adhesive is clear and comes in a 0.07 fluid ounce tube. This instant adhesive has a working time of 10 seconds. It is not water-resistant.

Technical Specs

  • ItemInstant Adhesive
  • Container Size0.07 fl oz
  • Cure MethodAmbient
  • SeriesKrazy Glue
  • Primary ApplicationsGeneral Purpose
  • Impact ResistantNo
  • Low OdorYes
  • Maximum Performance Temperature200 Degrees F
  • Water ResistanceNot Water-Resistant
  • Chemical TypeCyanoacrylate
  • Adhesive Colour Clear
  • Container Type Tube
  • Maximum Viscosity 40 cP
  • Materials Bonded Ceramic, Glass, Metal, Plastic, Rubber, Wood
  • Electrically Insulating No
  • Interior/Exterior Interior and Exterior
  • Maximum Application Temperature 75 Degrees F
  • VOC Content Weight 0 g/L
  • Working Time 10 sec
  • Specific Gravity 1.05
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list