!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, RECHARGEABLE, 200 LUMENS, ORANGE, NYLON

RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, RECHARGEABLE, 200 LUMENS, ORANGE, NYLON

STREAMLIGHT

RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, RECHARGEABLE, 200 LUMENS, ORANGE, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, RECHARGEABLE, 200 LUMENS, ORANGE, NYLON

RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, RECHARGEABLE, 200 LUMENS, ORANGE, NYLON

STREAMLIGHT

https://catalogue.grainger.ca/?hybris=true
  • Item # SLT90657
  • Mfr. Model # 90657
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.49 lbs

Product Details

knucklehead(R) rechargeable work light. Colour orange. NiCad rechargeable or 4 AA alkaline batteries. 200 lumens on high, 63 lumens on low, 3 hour 30 minute runtime on high, 16 hour runtime on low, 68 m beam distance on high, 37 m beam distance on low. 1,150 candela on high, 350 candela on low measured to ANSI FL-1 standards. Features a durable clip that clamps to objects or turn-out gear, high impact super touch nylon polymer construction, powerful magnet to attach to steel surfaces and an in

Technical Specs

  • Item Right-Angle Safety-Rated Flashlight
  • Battery Size Proprietary
  • Number of Batteries 4
  • Beam Pattern Flood
  • Body Material Nylon
  • Number of Light Output Modes 4
  • Maximum Brightness 200 lm
  • Weight with Batteries 23.1 oz
  • Beam Colour White
  • Includes Secondary Light No
  • Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G
  • IP Rating IPX4
  • Series Knucklehead
  • Special Operating Modes Beacon, Moonlight
  • Switch Type Push Button
  • Beam Intensity Levels 350 cd, 1,150 cd
  • Brightness Levels 63 lm, 200 lm
  • Includes Charger
  • Lens Material Polycarbonate
  • Maximum Run Time 16 hr
  • Power Source Battery: Electric Corded
  • Run Time Levels 3.5 hr, 16 hr
  • Battery Chemistry Nickel Metal Hydride
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Orange
  • Lighting Technology LED
  • Maximum Beam Distance 68 m
  • Run Time at Maximum Brightness 3.5 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Intrinsically Safe No
  • Mount Type Clip, Magnet
  • Special Features Charging Indicator Light, Multifuel
  • Switch Location Body
  • Beam Distance Levels 37 m, 68 m
  • Body Diameter 2 3/4 in
  • Grip Style Smooth
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 9 1/4 in
  • Resistance Properties Impact Resistant, Water Resistant, Weather Resistant
  • Standards Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G, Class III, Temp Code:T4, Meets Applicable European Community Directives, Meets Requirements of NFPA 1901 14.1.11.2 (2009)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list