!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNOB LOCKSET,MECHANICAL,SATIN NICKEL

KNOB LOCKSET,MECHANICAL,SATIN NICKEL

EZ-FLO

KNOB LOCKSET,MECHANICAL,SATIN NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
KNOB LOCKSET,MECHANICAL,SATIN NICKEL

KNOB LOCKSET,MECHANICAL,SATIN NICKEL

EZ-FLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG491T81
  • Mfr. Model # 57798
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Electrical/MechanicalMechanical
  • Mortise / CylindricalCylindrical
  • Lockset Grade3
  • Lockset FinishSatin Nickel
  • Key TypeDifferent
  • Lockset Fire RatingNot Rated
  • Ligature ResistantNo
  • IncludesMounting Hardware
  • Key MaterialMetal
  • Location TypeMulti-Family
  • Number of Keys2
  • Required Door Thickness1-3/8 in to 1-3/4 in
  • Strike TypeRound Corner Full Lip Strike
  • Lockset Handle Type Knob
  • Lockset Function Entrance/Office
  • Style Ball
  • Keyway Type Kwikset KW1
  • ADA Compliant No
  • Backset 2-3/8 in or 2-3/4 in
  • For Use With Residential/Light Commercial Applications
  • Item Knob Lockset
  • Knob Material Steel
  • Lockset Performance Strength Standard Duty
  • Pins 5
  • Strike Dim. 1 in x 2-1/4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list