!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNOB LOCKSET,MECHANICAL,DUMMY,GRD. 3

KNOB LOCKSET,MECHANICAL,DUMMY,GRD. 3

YALE

KNOB LOCKSET,MECHANICAL,DUMMY,GRD. 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
KNOB LOCKSET,MECHANICAL,DUMMY,GRD. 3

KNOB LOCKSET,MECHANICAL,DUMMY,GRD. 3

YALE

Clearance Price :
$2.83 / EACH

Your Price : $11.31 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49XU04
  • Mfr. Model # ATD32DL
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Electrical/MechanicalMechanical
  • Mortise / CylindricalCylindrical
  • Lockset Grade3
  • Lockset FinishStainless Steel
  • Key TypeNot Keyed
  • Lockset Fire RatingNot Rated
  • Ligature ResistantNo
  • IncludesMounting Hardware
  • Knob MaterialMetal
  • Lockset Performance StrengthStandard Duty
  • Pins0
  • SeriesAthens
  • Strike TypeRound Corner Full Lip Strike
  • Lockset Handle Type Knob
  • Lockset Function Dummy
  • Style Athens Knob
  • Keyway Type None
  • ADA Compliant No
  • Backset 2-3/8" or 2-3/4"
  • For Use With Wood or Metal Doors
  • Item Knob Lockset
  • Location Type Commercial
  • Number of Keys 0
  • Required Door Thickness 1-3/8" to 3-1/4"
  • Strike Dim. 2-1/4"
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list