!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARC TEK KNIT TOQUE/BEANIE, NAVY, UNIVERSAL SIZE, META-ARAMID FIBER

ARC TEK KNIT TOQUE/BEANIE, NAVY, UNIVERSAL SIZE, META-ARAMID FIBER

BOB DALE

ARC TEK KNIT TOQUE/BEANIE, NAVY, UNIVERSAL SIZE, META-ARAMID FIBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC TEK KNIT TOQUE/BEANIE, NAVY, UNIVERSAL SIZE, META-ARAMID FIBER

ARC TEK KNIT TOQUE/BEANIE, NAVY, UNIVERSAL SIZE, META-ARAMID FIBER

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG900614
  • Mfr. Model # 90-0-614
  • UNSPSC # 53102503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This Arc Tek navy knit toque is universal size and is made out of meta-aramid fibre. It meets the standards for ANSI 2 conductive heat - up to 284 Degrees F (140 Degrees C). It features cold resistant, flame resistant, heat resistant, rib waffle knit, 2 layers (290 gsm), and breathable.

Technical Specs

  • ItemKnit Toque
  • Garment TypeToque
  • Lining MaterialCotton Fleece
  • Adjustment TypeFitted
  • ColourNavy
  • Includes Removable Face MaskYes
  • Insulated for Cold ConditionsYes
  • StandardsANSI 2 Conductive Heat - Up to 284 Degrees F (140 Degrees C)
  • Style Toque
  • Includes Lining Yes
  • Areas Covered Head, Neck
  • Material Meta-Aramid Fibre
  • Size Universal
  • Features Cold Resistant, Flame Resistant, Heat Resistant, Rib Waffle Knit, 2 layers (290 GSM), Breathable
  • Series Arc Tek
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list