!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, S, BLUE, 12 IN, 18 GA, HPPE/TUNGSTEN/WATER-BASED URETHANE

COATED GLOVES, S, BLUE, 12 IN, 18 GA, HPPE/TUNGSTEN/WATER-BASED URETHANE

MECHANIX WEAR

COATED GLOVES, S, BLUE, 12 IN, 18 GA, HPPE/TUNGSTEN/WATER-BASED URETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S, BLUE, 12 IN, 18 GA, HPPE/TUNGSTEN/WATER-BASED URETHANE

COATED GLOVES, S, BLUE, 12 IN, 18 GA, HPPE/TUNGSTEN/WATER-BASED URETHANE

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.00 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXS2EC33008
  • Mfr. Model # S2EC-33-008
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

These ANSI/ISEA/CE-certified, blue, small, coated gloves have a 12-inch length and an 18-gauge thickness with a knitted cuff. They are made from high-performance polyethylene, tungsten, and water-based urethane and have a polyurethane coating. These smooth-textured gloves are resistant to cuts, oil, and abrasion. They have a low-profile impact protection.

Technical Specs

  • ItemKnit Glove
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • ANSI/ISEA Impact ForceNot Tested
  • EN 388 Rating4X42E
  • StandardsANSI/ISEA, CE Standards
  • Base Coating MaterialWater-Based Polyurethane
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Numeric8
  • Glove Length12 in
  • Glove Lining MaterialHPPE, Tungsten Steel
  • Glove Coating FinishSmooth
  • ReversibleNo
  • SeriesSpeedKnit(TM) S2EC33
  • Touchscreen CompatibleYes
  • Pairs per Package1
  • Cuff ColourBlue
  • ANSI/ISEA Cut Load2,200 g
  • Reflective BackingNo
  • ColourBlue
  • ANSI/ISEA Cut Level A5
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Needlestick Level - Palm Not Available
  • Glove Insulation Material None
  • Glove Insulation Weight 0
  • Insulated No
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Water-Based Polyurethane
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm and Fingers
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 15 oz
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Glove Features Silicone-Free, Touchscreen Compatible
  • Thickness 18 ga
  • Silicone-Free Yes
  • Sold As Pair
  • ANSI/ISEA Abrasion Cycles 3000
  • EN 388 Impact Rated Yes
  • ANSI/ISEA Puncture Level Not Available
  • Includes Double Palm No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list