!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KNIT GLOVES, XL (10), ANSI CUT LEVEL A5, ANSI IMPACT LEVEL 2, DIPPED PALM, SANDY

KNIT GLOVES, XL (10), ANSI CUT LEVEL A5, ANSI IMPACT LEVEL 2, DIPPED PALM, SANDY

HEXARMOR

KNIT GLOVES, XL (10), ANSI CUT LEVEL A5, ANSI IMPACT LEVEL 2, DIPPED PALM, SANDY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, XL (10), ANSI CUT LEVEL A5, ANSI IMPACT LEVEL 2, DIPPED PALM, SANDY

KNIT GLOVES, XL (10), ANSI CUT LEVEL A5, ANSI IMPACT LEVEL 2, DIPPED PALM, SANDY

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.02 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX3012XL
  • Mfr. Model # 3012-XL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These blue HexArmor Helix knit gloves are size X-large and are made with HPPE blend, TPR, fibreglass, polyurethane, and steel. In addition, they have a polyurethane coating and are impact-resistant. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X43DP. They feature high-visibility, reinforced thumb crotch, touchscreen compatible.

Technical Specs

  • ItemKnit Glove
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • Glove Insulation MaterialNone
  • StandardsANSI/ISEA 138
  • InsulatedNo
  • Palm TypeCoated
  • Double-DippedNo
  • Glove Coating MaterialPolyurethane
  • Includes Finger FourchettesNo
  • Base Coating CoveragePalm
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Numeric10
  • Glove Length10 in
  • Glove Lining MaterialHPPE
  • Glove Coating FinishSandy
  • ReversibleNo
  • Series3012
  • Touchscreen CompatibleYes
  • Pairs per Package1
  • ANSI/ISEA Abrasion Cycles14860
  • ANSI/ISEA Puncture Force105 N
  • Reflective BackingNo
  • ColourBlue
  • ANSI/ISEA Cut Level A5
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Impact Force 8,050 N
  • EN 388 Rating 4X43DP
  • Knuckle Protection Material TPR
  • Base Coating Material Polyurethane
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity, Tactility
  • Cuff Style Knit
  • Latex-Free No
  • ANSI/ISEA Impact Level 2
  • Includes Reinforced Thumb Crotch Yes
  • Fabric Weight 15 ga
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Blue
  • Arc Flash PPE Category Not Applicable
  • Glove Features High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
  • Thickness 15 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Cut Load 2,951 g
  • EN 388 Impact Rated Yes
  • ANSI/ISEA Puncture Level 4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list