KNIT GLOVES, L (9), ANSI CUT LEVEL A7, DIPPED PALM, PUR, HPPE, 13 GA, HI-VIS ORANGE
KNIT GLOVES, L (9), ANSI CUT LEVEL A7, DIPPED PALM, PUR, HPPE, 13 GA, HI-VIS ORANGE
HEXARMOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These grey/orange HexArmor Helix knit gloves are size large and are made with an HPPE blend, fibreglass, and steel. In addition, they have a polyurethane coating and a straight thumb style. They are rated ANSI/ISEA Cut Level A7 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X42F. They feature grey polyurethane palms and high-visibility knit.
Technical Specs
Item Knit Glove
Hem Style Finished
Knit Material HPPE
Hand Protection Style Glove
EN 388 Rating 4X42F
Insulated No
Glove Hand Style Left and Right
Glove Performance High Dexterity
Cuff Style Knit
Latex-Free Yes
Includes Reinforced Thumb Crotch No
Fabric Weight 13 g
Size- Alpha L
Glove Construction Seamless Knit
Glove Coating Colour Grey
Minimum Temperature Not Rated
Reversible No
Series Helix
Touchscreen Compatible No
Pairs per Package 1
Cuff Colour Orange
ANSI/ISEA Cut Load 4,052 g
EN 388 Impact Rated Yes
ANSI/ISEA Puncture Level 3
Includes Double Palm No
ANSI/ISEA Cut Level A7
Glove Style Knit
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Needlestick Level - Palm Not Rated
Standards ANSI/ISEA
Palm Type Grip Coated
Double-Dipped No
Glove Coating Material Polyurethane
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Numeric 9
Glove Length 9.75 in
Glove Lining Material HPPE Fiberglass Steel Blend
Glove Coating Finish Sandy
Arc Flash PPE Category Not Applicable
Glove Features Grey PU Palm, Hi-Vis Knit
Thickness 13 ga
Silicone-Free No
Sold As Pair
ANSI/ISEA Abrasion Cycles 3000
ANSI/ISEA Puncture Force 73 N
Reflective Backing No
Colour Grey, Orange
Palm Material Polyurethane
Country of Origin China
(subject to change)