!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, S, BLACK/GREY/WHITE, 9½ IN, KNITTED CUFF, SANDY TEXTURE, NYLON

COATED GLOVES, S, BLACK/GREY/WHITE, 9½ IN, KNITTED CUFF, SANDY TEXTURE, NYLON

MCR SAFETY

COATED GLOVES, S, BLACK/GREY/WHITE, 9½ IN, KNITTED CUFF, SANDY TEXTURE, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S, BLACK/GREY/WHITE, 9½ IN, KNITTED CUFF, SANDY TEXTURE, NYLON

COATED GLOVES, S, BLACK/GREY/WHITE, 9½ IN, KNITTED CUFF, SANDY TEXTURE, NYLON

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.97 / PAIR

EHC: EHC :
Min Qty 12 = $59.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF96715S
  • Mfr. Model # 96715S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.84 lbs

Product Details

These ANSI/ISEA-certified, black/grey/white, small, coated gloves have a 9½-inch length with a knitted cuff and sandy texture. They are made from nylon and have a foam nitrile coating. These latex-free gloves are compatible with a touchscreen.

Technical Specs

  • ItemKnit Glove
  • Knit MaterialNylon
  • StandardsANSI/ISEA 105
  • Double-DippedNo
  • Glove Coating MaterialFoam Nitrile
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric7
  • Glove Length9.5 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishSandy
  • Glove FeaturesTouchscreen Compatible
  • Thickness15 ga
  • Silicone-FreeNo
  • ColourBlack, Grey, White
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • Glove Hand Style Left and Right
  • Glove Performance Touchscreen
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series MCR Safety
  • Touchscreen Compatible Yes
  • ANSI/ISEA Puncture Level 2
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list