!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, M, GREY, 11 IN LONG, 18 GA THICK, HPPE/TUNGSTEN/NITRILE/TPR

KNIT GLOVES, M, GREY, 11 IN LONG, 18 GA THICK, HPPE/TUNGSTEN/NITRILE/TPR

MECHANIX WEAR

KNIT GLOVES, M, GREY, 11 IN LONG, 18 GA THICK, HPPE/TUNGSTEN/NITRILE/TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, M, GREY, 11 IN LONG, 18 GA THICK, HPPE/TUNGSTEN/NITRILE/TPR

KNIT GLOVES, M, GREY, 11 IN LONG, 18 GA THICK, HPPE/TUNGSTEN/NITRILE/TPR

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.61 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXS5EP08008
  • Mfr. Model # S5EP-08-008
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

These ANSI/ISEA/CE-certified, grey, medium knit gloves have an 11-inch length and an 18-gauge thickness. They have a HPPE and tungsten featuring high-dexterity, comfortable compression cuffs, textured grip, dry-grip performance, and touchscreen capability. They are suitable for maintenance and repair, construction, metalworking, manufacturing, and mining.

Technical Specs

  • ItemKnit Glove
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • Glove Insulation MaterialNone
  • Glove Insulation Weight0
  • Knuckle Protection MaterialTPR
  • Base Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity, High Grip
  • Cuff StyleKnit
  • Latex-FreeNo
  • ANSI/ISEA Impact Level1
  • Includes Reinforced Thumb CrotchNo
  • Fabric Weight15 oz
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • Glove FeaturesTouchscreen Compatible
  • Thickness18 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Abrasion Cycles3000
  • ANSI/ISEA Puncture Force60
  • ColourBlack
  • ANSI/ISEA Cut Level A5
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Impact Force Less Than11.3
  • EN 388 Rating 4243D
  • Standards CE, EN388
  • Insulated No
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Numeric 8
  • Glove Length 11 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Sandy
  • Reversible No
  • Series SpeedKnit M-PACT
  • Touchscreen Compatible Yes
  • Pairs per Package 1
  • Cuff Colour Black
  • ANSI/ISEA Cut Load 2200
  • ANSI/ISEA Puncture Level 3
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list