!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KNIT GLOVES, L (9), PVC, DOTTED PALM AND THUMB, COTTON, FULL FINGER, HI-VIS ORANGE

KNIT GLOVES, L (9), PVC, DOTTED PALM AND THUMB, COTTON, FULL FINGER, HI-VIS ORANGE

CONDOR

KNIT GLOVES, L (9), PVC, DOTTED PALM AND THUMB, COTTON, FULL FINGER, HI-VIS ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
KNIT GLOVES, L (9), PVC, DOTTED PALM AND THUMB, COTTON, FULL FINGER, HI-VIS ORANGE

KNIT GLOVES, L (9), PVC, DOTTED PALM AND THUMB, COTTON, FULL FINGER, HI-VIS ORANGE

CONDOR

Clearance Price :
$1.44 / PAIR

Your Price : $2.88 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR2RA15
  • Mfr. Model # 2RA15
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

These black/orange Condor knit gloves are size large and are made with cotton and polyester. In addition, they have a PVC coating and a straight thumb style. They are full-finger and have a knit cuff.

Technical Specs

  • ItemKnit Glove
  • Glove StyleTask and Chore
  • ANSI/ISEA Abrasion LevelNot Tested
  • Double-DippedNo
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm and Thumb
  • Size- Numeric9
  • Glove Length10 1/4 in
  • Glove Lining MaterialCotton
  • Glove Coating FinishDotted
  • SeriesCondor
  • Silicone-FreeNo
  • Sold AsPair
  • Hem Style Finished
  • Knit Material Cotton
  • Hand Protection Style Glove
  • Glove Coating Material PVC
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 8 oz
  • Size- Alpha L
  • Glove Construction Cut and Sewn
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Touchscreen Compatible No
  • Pairs per Package 12
  • Colour Black, Orange

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list