!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES,HPPE,COATED,M,BLACK,PR

KNIT GLOVES,HPPE,COATED,M,BLACK,PR

MECHANIX WEAR

KNIT GLOVES,HPPE,COATED,M,BLACK,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES,HPPE,COATED,M,BLACK,PR

KNIT GLOVES,HPPE,COATED,M,BLACK,PR

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.93 / PAIR

EHC: EHC :
Min Qty 12 = $275.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MXWS25EP33008
  • Mfr. Model # S25EP-33-008
  • UNSPSC # 42132212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • ItemSpeedKnit(TM) S25EP33
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • StandardsANSI, EN 388
  • Base Coating MaterialNeoprene: Nitrile
  • Glove Hand StyleLeft and Right
  • Glove PerformanceReinforced Thumb Saddle
  • Includes Finger FourchettesNon
  • Base Coating CoveragePalm
  • Includes Reinforced Thumb CrotchYes
  • Size- Numeric8
  • Glove Length12 in
  • Glove Coating ColourBlack
  • ReversibleNo
  • SeriesS25EP33
  • Touchscreen CompatibleYes
  • Pairs per Package1
  • Cuff ColourBlack, Blue
  • ANSI/ISEA Cut Level A5
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X42E
  • Insulated No
  • Palm Type Coated
  • Double-Dipped No
  • Cuff Style Knit:Slip-On
  • Latex-Free No
  • Finger Coverage Full Finger
  • Fabric Weight 18 gauge
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • Glove Features Cut Protection, Touchscreen Compatible
  • Thickness 18 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Abrasion Cycles 3,000
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list