!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, COATED, PALM/FING, ABS 4, 15 GAUGE THICK, XXS, GREY/BLACK, FOAM, NITRILE, PK12

GLOVES, COATED, PALM/FING, ABS 4, 15 GAUGE THICK, XXS, GREY/BLACK, FOAM, NITRILE, PK12

MCR SAFETY

GLOVES, COATED, PALM/FING, ABS 4, 15 GAUGE THICK, XXS, GREY/BLACK, FOAM, NITRILE, PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, PALM/FING, ABS 4, 15 GAUGE THICK, XXS, GREY/BLACK, FOAM, NITRILE, PK12

GLOVES, COATED, PALM/FING, ABS 4, 15 GAUGE THICK, XXS, GREY/BLACK, FOAM, NITRILE, PK12

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.28 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF967315XS
  • Mfr. Model # 967315XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Product Details

These coated gloves are grey and black and have a nitrile coating with a foam finish. The coating covers the palm and fingers. This pair of gloves has 15-gauge thickness, is size XX-small, and has abrasion level four. These gloves are available in a pack of 12.

Technical Specs

  • Item Knit Glove
  • Knit Material Nylon
  • Standards ANSI/ISEA 105
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha XS
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Thickness 15 ga
  • Silicone-Free No
  • Colour Black, Grey
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • Insulated No
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 6
  • Glove Length 9.5 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Sandy
  • Series NXG
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Level 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list