KNIT GLOVES, SEAMLESS, FULL FINGER, 13-GAUGE, SZ L/9, BLUE, NYLON, PR
KNIT GLOVES, SEAMLESS, FULL FINGER, 13-GAUGE, SZ L/9, BLUE, NYLON, PR
PIP
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
Outfit your hands with the comfort and protection of these seamless, full-finger knitted gloves. The 13-gauge blue gloves are crafted of nylon and come in a size large/nine.
Technical Specs
Item Knit Glove
ANSI/ISEA Abrasion Level 2
Glove Insulation Material Nylon
Standards ANSI Abrasion Level: 2, EN 388 Results: 4121XX, ASTM D3389-10, ANSI/ISEA 105-2016
Palm Type Grip Coated
Glove Performance High Dexterity, High Grip
Cuff Style Knit
Base Coating Coverage Palm, Fingers
Glove Coating Coverage Palm and Fingers
Size- Alpha L
Glove Construction Seamless Knit
Glove Coating Colour Black
Glove Features Breathable Glove Shell, Washable, Resistant To Chemicals, Water, and Ultraviolet Light, Colour Coded Hems For Easy Size Identification
Thickness 13 ga
Sold As Pair
Colour Blue
Palm Material Nylon, Nitrile
Glove Style Knit
Hand Protection Style Glove
EN 388 Rating 4121XX
Insulated Yes
Glove Hand Style Left and Right
Glove Coating Material Nitrile
Includes Finger Fourchettes Yes
Finger Coverage Full Finger
Size- Numeric 9
Glove Length 10 1/5 in
Glove Lining Material Nylon
Glove Coating Finish MicroSurface
Series G-Tek
Pairs per Package 144
EN 388 Impact Rated No
Grip Coating Material Nitrile
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.95
/ PAIR