KNIT GLOVES, SEAMLESS, FULL FINGER, 13-GAUGE, SZ L/9, BLACK, NYLON, PR
KNIT GLOVES, SEAMLESS, FULL FINGER, 13-GAUGE, SZ L/9, BLACK, NYLON, PR
PIP
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
Slip your hands into the comfortable protection of these seamless knit full-finger gloves. Each black pair features durable nylon construction. These 13-gauge gloves come in a size large/nine.
Technical Specs
Item Glove
ANSI/ISEA Abrasion Level 3
Glove Insulation Material Nylon
Standards ANSI Abrasion Level: 3, EN 388 Results: 4131X, ASTM D3389-10, ANSI/ISEA 105-2016
Base Coating Material Polyurethane
Glove Hand Style Left and Right
Glove Coating Material Polyurethane
Includes Finger Fourchettes Yes
Finger Coverage Full Finger
Size- Numeric 9
Glove Length 9 1/3 in
Glove Lining Material Nylon
Glove Coating Finish Flat
Series G-Tek
Silicone-Free Yes
Sold As Pair
Colour Black
Grip Coating Material Polyurethane
Glove Style Knit
Hand Protection Style Glove
EN 388 Rating 4131X
Insulated Yes
Palm Type Coated
Glove Performance High Dexterity, High Grip
Cuff Style Knit
Base Coating Coverage Palm, Fingers
Glove Coating Coverage Palm and Fingers
Size- Alpha L
Glove Construction Seamless Knit
Glove Coating Colour Black
Glove Features Breathable Back for Comfort, this Style is also available Tri-Folded and Shrink-Wrapped for Carefree Dispensing through Vending Machines (33-125V)
Thickness 13 ga
Pairs per Package 300
EN 388 Impact Rated No
Grip Coating Colour Black
Palm Material Nylon, Polyurethane
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.04
/ PAIR