!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
MEN'S WORK BOOTS, SZ 14, PUR/PUROFORT, BRN/GRN, 14 IN H, CSA/ASTM, D WIDTH, STEEL TOES

MEN'S WORK BOOTS, SZ 14, PUR/PUROFORT, BRN/GRN, 14 IN H, CSA/ASTM, D WIDTH, STEEL TOES

DUNLOP

MEN'S WORK BOOTS, SZ 14, PUR/PUROFORT, BRN/GRN, 14 IN H, CSA/ASTM, D WIDTH, STEEL TOES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S WORK BOOTS, SZ 14, PUR/PUROFORT, BRN/GRN, 14 IN H, CSA/ASTM, D WIDTH, STEEL TOES

MEN'S WORK BOOTS, SZ 14, PUR/PUROFORT, BRN/GRN, 14 IN H, CSA/ASTM, D WIDTH, STEEL TOES

DUNLOP

https://catalogue.grainger.ca/?hybris=true
  • Item # DUNE662843.14
  • Mfr. Model # E662843.14
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 953
  • Shipping Weight 8.134 lbs
Suggested Replacement Product
RUBBER BOOTS,GREEN,14 SIZE,PULL-ON,PR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $332.12 / PAIR

EHC: EHC :

Product Details

These brown/green, size 14 men's work boots are made of polyurethane/Purofort. They are waterproof and insulated and meet CSA/ASTM standards. The knee boots have pull-on closure, steel toe, D width, rigid midsole, standard height adjustment, 14-inch height, and ½-inch heel height. It is suitable for agriculture.

Technical Specs

  • Item Rubber Boot
  • Toe Type Steel
  • Gender Men's
  • Footwear Material Polyurethane, Purofort(R)
  • Midsole Construction Rigid Purofort
  • Insulated Yes
  • Boot Height Adjustment Standard Height
  • Oil Resisting Sole Yes
  • Completely Non Metallic No
  • Heel Style Defined
  • Waterproof Yes
  • Removable Insole Yes
  • Heel Height 1/2 in
  • Standards CSA Z195-14 SD PR, ASTM F2413-11 M I/75 C/75 SD PR
  • CSA Footwear Standard Grade 1 Toecap, Static-Dissipative
  • Footwear Width D
  • Colour Green
  • For Outdoor Traction Yes
  • Insulation Type Thermal
  • Outsole Material Purofort(R)
  • Shank Material Purofort(R)
  • Upper Material Polyurethane
  • Shoe Style Knee
  • Footwear Application Agriculture
  • Size 14
  • Footwear Sole Pattern Lug
  • Puncture Resistant Insole Yes
  • Metatarsal Guard None
  • Electrical Hazard Rated No
  • Static Dissipative Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Insole Colour Grey
  • Boot Height 16 in
  • Footwear Closure Pull-On
  • ASTM Standards Met Compression (C/75), Impact (I/75), Puncture Resisting (PR), Static Dissipating (SD)
  • Style Number E662843
  • Predominant Footwear Colour Green
  • Footwear Shank Yes
  • Height 16 in
  • Midsole Material Purofort(R)
  • Resists Animal and Vegetable Oils/Fats, Disinfectants, Manure, Minerals, Solvents, Chemicals
  • Toe Shape Round

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list