!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S KNEE BOOTS, SIZE 5, PUR/PUROFORT, BLACK/GREEN, 16 IN H, CSA/ASTM, STEEL TOES

MEN'S KNEE BOOTS, SIZE 5, PUR/PUROFORT, BLACK/GREEN, 16 IN H, CSA/ASTM, STEEL TOES

DUNLOP

MEN'S KNEE BOOTS, SIZE 5, PUR/PUROFORT, BLACK/GREEN, 16 IN H, CSA/ASTM, STEEL TOES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S KNEE BOOTS, SIZE 5, PUR/PUROFORT, BLACK/GREEN, 16 IN H, CSA/ASTM, STEEL TOES

MEN'S KNEE BOOTS, SIZE 5, PUR/PUROFORT, BLACK/GREEN, 16 IN H, CSA/ASTM, STEEL TOES

DUNLOP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $244.70 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DUNE762943.05
  • Mfr. Model # E762943.05
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 953
  • Shipping Weight 4.81 lbs

Product Details

These black/green, men's size 5 knee boots are made of polyurethane and Purofort. They meet the CSA Z195-14 PR SD and ASTM F2413-18 M/I/C PR SD 100 standards. The anti-static boots have steel toes and pull-on closure.

Technical Specs

  • ItemRubber Boot
  • Toe TypeSteel
  • GenderMen's
  • Footwear MaterialPolyurethane, Purofort(R)
  • Midsole ConstructionRigid Purofort
  • InsulatedYes
  • Boot Height AdjustmentStandard Height
  • Oil Resisting SoleYes
  • Completely Non MetallicNo
  • Heel StyleDefined
  • WaterproofYes
  • Removable InsoleYes
  • Heel Height1/2 in
  • StandardsCSA Z195-14 SD PR, ASTM F2413-11 M I/75 C/75 SD PR
  • CSA Footwear StandardGrade 1 Toecap, Static-Dissipative
  • Footwear WidthD
  • ColourBlack, Green
  • For Outdoor TractionYes
  • Insulation TypeThermal
  • Outsole MaterialPurofort(R)
  • Shank MaterialPurofort(R)
  • Upper MaterialPolyurethane
  • Shoe Style Knee
  • Footwear Application Agriculture
  • Size 5
  • Footwear Sole Pattern Cleated
  • Puncture Resistant Insole Yes
  • Metatarsal Guard None
  • Electrical Hazard Rated No
  • Static Dissipative Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Insole Colour Grey
  • Boot Height 16 in
  • Footwear Closure Pull-On
  • ASTM Standards Met Compression (C/75), Impact (I/75), Puncture Resisting (PR), Static Dissipating (SD)
  • Style Number E762943
  • Predominant Footwear Colour Green
  • Footwear Shank Yes
  • Height 14 in
  • Midsole Material Purofort(R)
  • Resists Animal and Vegetable Oils/Fats, Disinfectants, Manure, Minerals, Solvents, Chemicals
  • Toe Shape Round

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list