!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KIT INDOOR AIR QUALITY

KIT INDOOR AIR QUALITY

GENERAL

KIT INDOOR AIR QUALITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
KIT INDOOR AIR QUALITY

KIT INDOOR AIR QUALITY

GENERAL

Clearance Price :
$227.96 / EACH

Your Price : $911.83 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GTICDM77232
  • Mfr. Model # CDM77232
  • UNSPSC # 41103417
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

Temperature/Humidity and indoor air quality monitor. Digital wall mountable or desktop type. Features include visible and audible CO2 warning alarms, triple display of COs level, temperature and humidity, 8 hour weighted averages and a 15 minute weighted average function. CO2 range 0 - 5,000 ppm. Temperature range -10 to 60 degrees C. Relative humidity range 0 - 85%. Dew point temperature -73.4 to 60 degrees C. Wet bulb temperature - 13.3 to 60 degrees C.

Technical Specs

  • Item IAQ Analyzer
  • Temp. Range 14 to 140 F
  • Dew Point Range -100 to 140F
  • Humidity Accuracy +/- 3%
  • Power Source 120 AC Adaptor
  • Includes AC Adaptor and Instructions
  • Carbon Dioxide Concentration 0 to 5000 PPM
  • Relative Humidity Range 0 to 99.9%
  • Wet Bulb Temperature Range 8 to 140F
  • Display Large LCD
  • Special Features Wall Mountable or Desktop
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list