!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMBINATION KIT, CORDLESS, 12V, 1.5 AH, 2-TOOLS, INCLUDES HAMMER DRILL/HEX IMPACT DRIVER

COMBINATION KIT, CORDLESS, 12V, 1.5 AH, 2-TOOLS, INCLUDES HAMMER DRILL/HEX IMPACT DRIVER

MILWAUKEE

COMBINATION KIT, CORDLESS, 12V, 1.5 AH, 2-TOOLS, INCLUDES HAMMER DRILL/HEX IMPACT DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION KIT, CORDLESS, 12V, 1.5 AH, 2-TOOLS, INCLUDES HAMMER DRILL/HEX IMPACT DRIVER

COMBINATION KIT, CORDLESS, 12V, 1.5 AH, 2-TOOLS, INCLUDES HAMMER DRILL/HEX IMPACT DRIVER

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $363.85 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2497-22
  • Mfr. Model # 2497-22
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 235
  • Shipping Weight 7.565 lbs

Product Details

This M12 cordless two-tool combination kit operates on a 12V Li-ion battery of 1.5 Ah capacity. It includes a general-purpose ⅜-inch hammer drill/driver with a torque of 275 in-lb and a ¼-inch hex impact driver with a torque of 1000 in-lb. The kit has a battery charger, two Redlithium batteries, two belt clips, and a contractor bag.

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 12V
  • Number of Tools 2
  • Includes (2) Belt Clip
  • Series M12
  • Number of Batteries Included 2
  • Battery Series M12 REDLITHIUM
  • Charger Included Yes
  • Included Drills 3/8 in Hammer Drill (General Purpose, 22,500 BPM)
  • Case Included (1) Contractor Bag
  • Hammer Drill - BPM 22,500
  • Hammer Drill - Class General Purpose
  • Impact Driver 45L185
  • Cordless Tools Included Hammer Drill, Impact Driver
  • Power Source Cordless
  • Battery Capacity (2) 1.5 Ah
  • Tool Brand Milwaukee
  • Battery Included (2) 48-11-2401
  • Battery Model No. (2) 2XKZ6
  • Charger 48-59-2401
  • Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
  • Included Fastening Tools Impact Driver (1,000 in-lb)
  • Hammer Drill 2408-20
  • Hammer Drill - Chuck Size 3/8 in
  • Hammer Drill - Max. Torque 275 in-lb
  • Impact Driver - Torque Range 1,000 in-lb

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list