!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PURPOSE HOLE SAW KIT, 12 PIECES, ⅜ IN MAX CUTTING DEPTH, CARBIDE TIPPED

PURPOSE HOLE SAW KIT, 12 PIECES, ⅜ IN MAX CUTTING DEPTH, CARBIDE TIPPED

LENOX

PURPOSE HOLE SAW KIT, 12 PIECES, ⅜ IN MAX CUTTING DEPTH, CARBIDE TIPPED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PURPOSE HOLE SAW KIT, 12 PIECES, ⅜ IN MAX CUTTING DEPTH, CARBIDE TIPPED

PURPOSE HOLE SAW KIT, 12 PIECES, ⅜ IN MAX CUTTING DEPTH, CARBIDE TIPPED

LENOX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $312.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LNX30877
  • Mfr. Model # 30877300CHC
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 270
  • Shipping Weight 1.655 lbs

Product Details

12 piece electricians kit. Hole cutters: 7/8 inch, 1-1/8 inch, 1-3/8 inch. Arbors 3L, 5L, 1/4 inch split point pilot bit, plug ejection springs, 1/8 inch hex wrench. Packaged in a plastic case.

Technical Specs

  • Item Hole Cutter Kit
  • Arbor Design Included
  • Teeth per Inch 3
  • Impact Rated No
  • Hole Saw Sizes (Hole Saws) 7/8 in, 1 1/8 in, 1 3/8 in
  • Shank Size 3/8 in
  • Number of Pieces 12
  • Materials Cut Aluminum, Brass, Copper, PVC and Fibreglass, Stainless Steel, Steel
  • Tooth Material Carbide
  • Max. Cutting Depth 3/8 in
  • Saw Size Range 7/8 in to 1 3/8 in
  • Thread Size 1/2 in to 20 in, 5/8 in to 18 in
  • Pilot Drill Size 1/4 in
  • Includes Standard 3L (3/8 in Shank), Standard 5L (3/8 in Shank), 1/4 in Split Point Pilot Bit, Plug Ejection Springs, 1/8 in Hex Wrench

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list