!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KEYSTOCK SQUARE, MAGNETIC, PLAIN FINISH, HRB 50, OVERSIZE, 12 X 7/16 IN, CARBON STEEL

KEYSTOCK SQUARE, MAGNETIC, PLAIN FINISH, HRB 50, OVERSIZE, 12 X 7/16 IN, CARBON STEEL

G.L. HUYETT

KEYSTOCK SQUARE, MAGNETIC, PLAIN FINISH, HRB 50, OVERSIZE, 12 X 7/16 IN, CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEYSTOCK SQUARE, MAGNETIC, PLAIN FINISH, HRB 50, OVERSIZE, 12 X 7/16 IN, CARBON STEEL

KEYSTOCK SQUARE, MAGNETIC, PLAIN FINISH, HRB 50, OVERSIZE, 12 X 7/16 IN, CARBON STEEL

G.L. HUYETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GLH3504370437-12
  • Mfr. Model # 3504370437-12
  • UNSPSC # 31163208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Make your own key with this oversize magnetic keystock square. It is made of carbon steel with a plain finish and measures 12 inches x 7/16 inches. It has thickness tolerance .002 to zero inches and length tolerance -0.13 inches. This keystock square has Rockwell hardness HRB 50.

Technical Specs

  • Item Key Stock
  • Material Carbon Steel
  • Height 7/16 in
  • Length 12 in
  • Width 7/16 in
  • Made in North America Yes
  • Key Shape Straight
  • Features Magnetic
  • Dimensional Standards RoHS Compliant
  • System of Measurement Inch
  • Finish Bright (Uncoated)
  • Thickness Tolerance +0.002 in/-0.000 in
  • Length Tolerance +0.000 in/-0.125 in
  • Width Tolerance +0.002 in/-0.000 in
  • Standards ASTM A29
  • Rockwell Hardness B50 min
  • Material Quality Standards ASTM A29
  • Key Type Oversized

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list