!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KEYED PADLOCK,DIFFERENT,2"W

KEYED PADLOCK,DIFFERENT,2"W

ABUS

KEYED PADLOCK,DIFFERENT,2"W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEYED PADLOCK,DIFFERENT,2"W

KEYED PADLOCK,DIFFERENT,2"W

ABUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5JKV5
  • Mfr. Model # 75IB/50 KD
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • ItemPadlock
  • Lock Body MaterialBrass
  • Lock Body ShapeRectangular
  • Body Height1 37/64 in
  • Body Thickness45/64 in
  • Weather ResistantYes
  • SeriesBrass 75IB
  • Number of Keys2
  • Shackle TypeLong Shackle
  • Shackle FinishNano-Protect
  • Shackle Diameter5/16 in
  • Vertical Shackle Clearance1 31/32 in
  • Key Locking MechanismPin Tumbler
  • Interchangeable CoreNo
  • Key RetainingYes
  • Includes ChainNo
  • Includes ID TagNo
  • Number of Bumpers0
  • Keying Keyed Different
  • Lock Body Finish Chrome-Plated
  • Lock Body Colour Silver
  • Body Width 1 31/32 in
  • Security Level General Security
  • Lock Brand ABUS
  • Key Code Varies
  • Master Key Included No
  • Shackle Material Stainless Steel
  • Shackle Shape Rounded
  • Horizontal Shackle Clearance 1 5/64 in
  • Number of Pins 10 Pin
  • Locking Mechanism Double Lever Locking
  • Keyway Type Different
  • Rekeyable Yes
  • Includes Dust Cover No
  • Includes Lock Cover No
  • Number of Locks in Pack 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list