!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KEYED PADLOCK,15/16 IN,RECTANGLE,GOLD

KEYED PADLOCK,15/16 IN,RECTANGLE,GOLD

AMERICAN LOCK

KEYED PADLOCK,15/16 IN,RECTANGLE,GOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEYED PADLOCK,15/16 IN,RECTANGLE,GOLD

KEYED PADLOCK,15/16 IN,RECTANGLE,GOLD

AMERICAN LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG487C08
  • Mfr. Model # A3650D285KD
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.855 lbs

Technical Specs

  • ItemPadlock
  • Lock Body MaterialBrass
  • Lock Body ShapeRectangular
  • Body Height2 in
  • Body Thickness3/4 in
  • Weather ResistantYes
  • SeriesA3650
  • Number of Keys2
  • Shackle MaterialBoron
  • Shackle ShapeRounded
  • Horizontal Shackle Clearance15/16 in
  • Number of Pins5 Pin
  • Locking MechanismBall Bearing Locking
  • Keyway TypeSchlage P
  • RekeyableYes
  • Includes Dust CoverNo
  • Includes Lock CoverNo
  • Number of Locks in Pack1
  • Keying Keyed Different
  • Lock Body Finish No Finish
  • Lock Body Colour Gold
  • Body Width 1 3/4 in
  • Security Level High Security
  • Lock Brand AMERICAN LOCK
  • Key Code Varies
  • Shackle Type Standard Shackle
  • Shackle Finish Chrome-Plated
  • Shackle Diameter 5/16 in
  • Vertical Shackle Clearance 1 1/8 in
  • Key Locking Mechanism Pin Tumbler
  • Interchangeable Core No
  • Key Retaining Yes
  • Includes Chain No
  • Includes ID Tag No
  • Number of Bumpers 0
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list