!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KEYED PADLOCK,1 23/32 IN,ROUND,SILVER

KEYED PADLOCK,1 23/32 IN,ROUND,SILVER

AMERICAN LOCK

KEYED PADLOCK,1 23/32 IN,ROUND,SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEYED PADLOCK,1 23/32 IN,ROUND,SILVER

KEYED PADLOCK,1 23/32 IN,ROUND,SILVER

AMERICAN LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54DX35
  • Mfr. Model # A2010KAW7000WWG
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • ItemPadlock
  • Lock Body MaterialSteel
  • Lock Body ShapeRound
  • Body Height1 1/2 in
  • Body Thickness1 1/2 in
  • Security LevelHigh Security
  • Lock BrandAMERICAN LOCK
  • Key Code410K959
  • Shackle TypeHidden Shackle
  • Locking Bolt MaterialStainless Steel
  • Shackle Diameter3/8 in
  • Horizontal Shackle Clearance1 23/32 in
  • Number of Pins6 Pin
  • Locking MechanismBall Bearing Locking
  • Keyway TypeMaster K7000
  • RekeyableYes
  • Includes Dust CoverNo
  • Includes Lock CoverNo
  • Number of Locks in Pack1
  • Keying Keyed Alike
  • Lock Body Finish Chrome-Plated
  • Lock Body Colour Silver
  • Body Width 2 7/8 in
  • Body Diameter 2 7/8 in
  • Weather Resistant Yes
  • Series Series 2010
  • Number of Keys 2
  • Shackle Material Boron
  • Shackle Finish Chrome-Plated
  • Locking Bolt Diameter 3/8 in
  • Vertical Shackle Clearance 1 9/32 in
  • Key Locking Mechanism Pin Tumbler
  • Interchangeable Core No
  • Key Retaining Yes
  • Includes Chain No
  • Includes ID Tag No
  • Number of Bumpers 0
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list