!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRILL CHUCK, KEYED, STEEL, 1/2 IN, 1/2"-20 THREAD

DRILL CHUCK, KEYED, STEEL, 1/2 IN, 1/2"-20 THREAD

LLAMBRICH USA

DRILL CHUCK, KEYED, STEEL, 1/2 IN, 1/2"-20 THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL CHUCK, KEYED, STEEL, 1/2 IN, 1/2"-20 THREAD

DRILL CHUCK, KEYED, STEEL, 1/2 IN, 1/2"-20 THREAD

LLAMBRICH USA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $149.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4LHP6
  • Mfr. Model # CY-13 R-1/2
  • UNSPSC # 27112807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

This drill chuck is made out of high speed steel. In addition, it features one-piece gear ring and sleeve eliminate the possibility of tooth breakage. This drill chuck is designed for use with milling and woodworking machines, stationary drilling machines, turning, electric portable drilling machines. It includes a chuck key. It also has a 3.0310 inch length.

Technical Specs

  • Item Drill Chuck
  • Keying Keyed
  • Mounting Size 1/2"-20
  • Max. Drill Capacity 1/2 in
  • Chuck Type Keyed
  • For Use With Milling and Woodworking Machines, Stationary Drilling Machines, Turning
  • Material - Machining High Speed Steel
  • Nominal Capacity 1/2 in
  • Product Type Drill Chuck
  • Application Electric Portable Drilling Machines
  • Mounting Type Threaded
  • Key Number K32
  • Bearing Type Plain
  • Features One-Piece Gear Ring and Sleeve Eliminate The Possibility of Tooth Breakage
  • Includes Chuck Key
  • Min. Drill Capacity 3/64 in
  • Overall Length 3.0310 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list