!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MACHINERY AND WOODRUFF KEY ASSORTMENT, INCH, STRAIGHT/WOODRUFF

MACHINERY AND WOODRUFF KEY ASSORTMENT, INCH, STRAIGHT/WOODRUFF

ITW BEE LEITZKE

MACHINERY AND WOODRUFF KEY ASSORTMENT, INCH, STRAIGHT/WOODRUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINERY AND WOODRUFF KEY ASSORTMENT, INCH, STRAIGHT/WOODRUFF

MACHINERY AND WOODRUFF KEY ASSORTMENT, INCH, STRAIGHT/WOODRUFF

ITW BEE LEITZKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $211.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5A202
  • Mfr. Model # WWG-DISP-MK-WKC401
  • UNSPSC # 31163208
  • CATALOGUE PAGE # 1157
  • Shipping Weight 7.5 lbs

Product Details

This machinery and woodruff key assortment is made of steel and has a bright (uncoated) finish. Plus, it includes 12 Woodruff Keys #13 3/16x1 inch, 15 Woodruff Keys #10 5/32x7/8 inch, 15 Machinery Keys 5/16x5/16 inch, 18 Machinery Keys¼x¼ inch, 20 Woodruff Keys #15¼x1 inch, 22 Woodruff Keys #6 5/32x⅝ inch and more.

Technical Specs

  • Item Machinery and Woodruff Key Assortment
  • Material Steel
  • Finish Bright (Uncoated)
  • Number of Sizes 18
  • Product Type Machine and Woodruff Key Assortment
  • Rockwell Hardness B80 to B90
  • System of Measurement Inch
  • Material Grade/Class Not Graded
  • Number of Pieces 401
  • Includes (12) Woodruff Keys #13 (3/16x1 in), (15) Woodruff Keys #10 (5/32x7/8 in), (15) Machinery Keys 5/16x5/16 in, (18) Machinery Keys 1/4x1/4 in, (20) Woodruff Keys #15 (1/4x1 in), (22) Woodruff Keys #6 (5/32x5/8 in), (25) Machinery Keys 3/16x1/4 in, (30) Woodruff Keys #9 (3/16x3/4 in), (30) Machinery Keys 3/16x3/16 in, (4) Woodruff Keys #G (3/8x1 1/2 in), (9) Woodruff Keys #C (5/16x1 1/8 in), (9) Woodruff Keys #21 (1/4x1 1/4 in), (45) Woodruff Keys #5 (1/8x5/8 in), (22) Woodruff Keys #7 (1/8x3/4 in), (15) Woodruff Keys #A (1/4x7/8 in), (15) Machinery Keys 3/8x3/8 in, (50) Machinery Keys 1/8x1/8 in, (45) Woodruff Keys #3 (1/8x1/2 in), Plastic Compartment Box with Lid Chart
  • Key Shape Straight, Woodruff
  • Made in North America Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list