!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KEY STOCK ASSORTMENT, 31 PIECES, INCH, STRAIGHT, STEEL, GRADE 1018/1045

KEY STOCK ASSORTMENT, 31 PIECES, INCH, STRAIGHT, STEEL, GRADE 1018/1045

APPROVED VENDOR

KEY STOCK ASSORTMENT, 31 PIECES, INCH, STRAIGHT, STEEL, GRADE 1018/1045 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEY STOCK ASSORTMENT, 31 PIECES, INCH, STRAIGHT, STEEL, GRADE 1018/1045

KEY STOCK ASSORTMENT, 31 PIECES, INCH, STRAIGHT, STEEL, GRADE 1018/1045

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $760.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG402J87
  • Mfr. Model # JBD12-31
  • UNSPSC # 31163208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Product Details

This key stock assortment is made of Grade 1018, Grade 1045 black and has a zinc-plated finish. Plus, it includes 3½ x½ inch, 3 7/16 x 7/16 inch, 5¼ x¼ inch, 5 3/16 x 3/16 inch, 5⅜ x⅜ inch, 5 5/16 x 5/16 inch, 5⅛ x⅛ inch, Standable Metal Container.

Technical Specs

  • ItemKey Stock Assortment
  • MaterialSteel
  • FinishZinc-Plated
  • Length1 ft
  • Width Tolerance+0.000/-0.001 in
  • Number of Sizes7
  • Product TypeStraight Key Stock Assortment
  • Rockwell HardnessB85
  • Tensile Strength64,000 psi
  • System of Measurement Inch
  • Material Grade/Class Grade 1018, Grade 1045
  • Thickness Tolerance +0.000/-0.001 in
  • Length Tolerance +0.0000/-0.0125 in
  • Number of Pieces 31
  • Includes (3) 1/2 x 1/2 in, (3) 7/16 x 7/16 in, (5) 1/4 x 1/4 in, (5) 3/16 x 3/16 in, (5) 3/8 x 3/8 in, (5) 5/16 x 5/16 in, (5) 1/8 x 1/8 in, Standable Metal Container
  • Key Shape Straight
  • Made in North America No
  • Key Type Undersized
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list