!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KEY CHAIN TAPE MEASURE,6 FT.,SAE/METRIC

KEY CHAIN TAPE MEASURE,6 FT.,SAE/METRIC

MILWAUKEE

KEY CHAIN TAPE MEASURE,6 FT.,SAE/METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEY CHAIN TAPE MEASURE,6 FT.,SAE/METRIC

KEY CHAIN TAPE MEASURE,6 FT.,SAE/METRIC

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-5506
  • Mfr. Model # 48-22-5506
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 394
  • Shipping Weight 0.155 lbs

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Measurement Type SAE/Metric
  • Blade Width 13mm
  • Graduations 1/16" Top, 1mm Bottom
  • Tip Style 2-Rivet Hook
  • Case Material ABS with Rubber Grip
  • Blade Colour Yellow
  • Blade Coating Nylon
  • Rewind Type Automatic
  • Stud Markings Yes
  • Item Key Chain Tape Measure
  • Blade Length 6 ft.
  • Graduation Type in./ft./cm
  • Blade Material Steel
  • Case Type Closed
  • Belt Clip Yes
  • Case Colour Black/Red
  • Lock Type Toggle
  • Standout 4 ft.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list