!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENDURA 378GKTKL CLOSE-FITTING GOATSKIN GLOVES, GUARDS AGAINST CUTS/PUNCTURES, XS

ENDURA 378GKTKL CLOSE-FITTING GOATSKIN GLOVES, GUARDS AGAINST CUTS/PUNCTURES, XS

SUPERIOR GLOVE

ENDURA 378GKTKL CLOSE-FITTING GOATSKIN GLOVES, GUARDS AGAINST CUTS/PUNCTURES, XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURA 378GKTKL CLOSE-FITTING GOATSKIN GLOVES, GUARDS AGAINST CUTS/PUNCTURES, XS

ENDURA 378GKTKL CLOSE-FITTING GOATSKIN GLOVES, GUARDS AGAINST CUTS/PUNCTURES, XS

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.92 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG378GKTKLXS
  • Mfr. Model # 378GKTKLXS
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These Endura 378GKTKL close-fitting goatskin gloves that guard against cuts are size X-small. They feature duPont Kevlar/composite filament fibre lining. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • Item Goatskin Glove
  • ANSI/ISEA Cut Level A3
  • Sold As Pair
  • Cuff Style Safety
  • Oil-Resistant No
  • Palm Material Goatskin, Leather
  • Series Endura(R) 378GKTKL
  • Includes Double Palm No
  • Glove Construction Cut and Sewn
  • Cuff Length 2 in
  • ANSI/ISEA Puncture Level 4
  • Cut-Resistance Coverage Full
  • Stitching Material Kevlar(R)
  • Thumb Style Keystone
  • Glove Liner Material Kevlar(R)
  • Glove Features DuPont Kevlar(R)/composite filament Fibre lining provides ANSI Level A3 cut protection and ANSI Level 4 puncture resistance, Cut-and-sewn construction for an optimal, comfortable fit, Keystone thumb design provides extra durability
  • Arc Flash PPE Category Not Applicable
  • Size- Alpha XS
  • Internal Reinforcement Material Leather, Goatskin
  • Pairs per Package 12
  • ANSI/ISEA Abrasion Level 4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list