!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, 5/16 IN DRILL BIT SIZE, 3 3/16 IN FLUTE L, 4½ IN L, COBALT

JOBBER LENGTH DRILL BIT, 5/16 IN DRILL BIT SIZE, 3 3/16 IN FLUTE L, 4½ IN L, COBALT

WESTWARD

JOBBER LENGTH DRILL BIT, 5/16 IN DRILL BIT SIZE, 3 3/16 IN FLUTE L, 4½ IN L, COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, 5/16 IN DRILL BIT SIZE, 3 3/16 IN FLUTE L, 4½ IN L, COBALT

JOBBER LENGTH DRILL BIT, 5/16 IN DRILL BIT SIZE, 3 3/16 IN FLUTE L, 4½ IN L, COBALT

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38AV99
  • Mfr. Model # 38AV99
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

This jobber length drill bit is made of cobalt and has a 5/16 inch diameter shank. It is not rated for any standards. This jobber length drill bit has a straw/bronze finish, and has fractional inch measurements. It is non-coolant through and has a 143 Degrees drill bit point, with a 4½ inch length. Plus it has 3 3/16 inch spiral flutes, a straight shank, and 143 Degrees split point drill point.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.3125
  • Material - MachiningCobalt
  • Drill Bit Point Angle143 Degrees
  • Coolant FedNon-Coolant Through
  • Flute Length3 3/16 in
  • Cutting DirectionRight Hand
  • Shank Dia.5/16 in
  • Drill Length ClassJobber Length
  • StandardsNot Rated
  • Drill Bit Size 5/16 in
  • Measurement System Fractional Inch
  • Finish - Machining Straw/Bronze
  • Drill Bit Point Type Split Point
  • Flute Type Spiral
  • Maximum Drilling Depth 3 3/16 in
  • Shank Type - Machining Straight
  • Overall Length 4 1/2 in
  • Drill Bit Grouping Individual
  • List Number E0101814-G
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list