!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JUG,1 GALLON,CLOSURE SIZE 38MM,PK12

JUG,1 GALLON,CLOSURE SIZE 38MM,PK12

DYNALON

JUG,1 GALLON,CLOSURE SIZE 38MM,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JUG,1 GALLON,CLOSURE SIZE 38MM,PK12

JUG,1 GALLON,CLOSURE SIZE 38MM,PK12

DYNALON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.13 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3UDG3
  • Mfr. Model # 3UDG3
  • UNSPSC # 24112601
  • CATALOGUE PAGE # 224
  • Shipping Weight 5.25 lbs

Technical Specs

  • Item Jug
  • Labware Capacity - Metric 3.79 L
  • Carboy/Jerrican/Jug Handle Style Blow Molded
  • Autoclavable No
  • Labware Body Colour White
  • Labware Height - English 12.5"
  • Includes Closure Yes
  • Labware Basic Material Plastic
  • Diameter 6"
  • Labware Nominal Capacity - Metric 3.79 L
  • Labware Width - Metric 157.5 mm
  • Labware Depth - Metric 157.5 mm
  • Labware Capacity - English 1 gal
  • Labware Body Material HDPE
  • Labware Clarity Translucent
  • Carboy/Jerrican/Jug Item Jug
  • Labware Closure Material Polypropylene
  • Labware Height - Metric 317.5 mm
  • Labware Closure Type Screw On
  • For Use With Liquids or Solids
  • Labware Nominal Capacity - English 1 gal
  • Labware Width - English 6.2"
  • Labware Depth - English 6"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list