!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JOINT SEALANT RIBBON, 1/2 IN X 150 FT,-450 ° F TO 600 ° F, WHITE

JOINT SEALANT RIBBON, 1/2 IN X 150 FT,-450 ° F TO 600 ° F, WHITE

ANTI-SEIZE TECHNOLOGY

JOINT SEALANT RIBBON, 1/2 IN X 150 FT,-450 ° F TO 600 ° F, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOINT SEALANT RIBBON, 1/2 IN X 150 FT,-450 ° F TO 600 ° F, WHITE

JOINT SEALANT RIBBON, 1/2 IN X 150 FT,-450 ° F TO 600 ° F, WHITE

ANTI-SEIZE TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,632.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40E311
  • Mfr. Model # 28314
  • UNSPSC # 31201514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.32 lbs

Product Details

This POLY-TEMP gasket-making tape is white in colour. It meets the standards for FDA Compliant 21 CFR 175.105-+, FDA Compliant 21 CFR 177.1550 and is UL Listed.

Technical Specs

  • Item Gasket-Making Tape
  • Series POLY-TEMP(R)
  • Overall Length 150 ft
  • Maximum Operating Temperature 600 Degrees F
  • Maximum Operating Pressure for Gases 232 psi
  • Minimum Linear Density 0.7 g/cc
  • Tape Type Joint Sealant Tape
  • For Fluid Type Oxygen
  • Backing Material PTFE
  • Thickness 0.2 in
  • Specific Sealing Application For Food Applications, For Compressed Air Systems, General Purpose Thread Sealing
  • Overall Width 1/2 in
  • Minimum Operating Temperature -450 Degrees F
  • Maximum Operating Pressure for Liquids 3,000 psi
  • Maximum Linear Density 0.8 g/cc
  • Colour White
  • For Material Type Copper, Steel
  • Standards FDA Compliant 21 CFR 175.105-+, FDA Compliant 21 CFR 177.1550, UL Listed
  • Non-Toxic Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list