!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JOBSITE ROLLING CLAM SHELL CABINET

JOBSITE ROLLING CLAM SHELL CABINET

KNAACK

JOBSITE ROLLING CLAM SHELL CABINET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBSITE ROLLING CLAM SHELL CABINET

JOBSITE ROLLING CLAM SHELL CABINET

KNAACK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,664.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WGU100
  • Mfr. Model # 100
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 282
  • Shipping Weight 340.0 lbs

Technical Specs

  • Item Clamshell Jobsite Cabinet
  • Body Gauge 16 ga
  • Compatible Caster Manufacturer Model No. 516, 600, 695
  • Handle Type Recessed Side
  • Includes Casters Yes
  • Locking System Padlockable
  • Maximum Padlock Shackle Diameter 9/32 in
  • Number of Doors 0
  • Overall Depth 30 in
  • Overall Height with Lid Open 65 in
  • Series Jobmaster
  • Total Storage Capacity 60.9 cu ft
  • Body Finish Gloss
  • Colour Tan
  • Features Closed Metal Tool Cabinet is 60 in Length and Approximately 125 in Length When Fully Opened: Locking Rolling Cabinet Shelves are 14 in Deep with a 1In Hemmed Lip to Prevent Material From Moving: Powder-Coat Finish for Superior Durability and Corrosion Resistance: Vertical Storage Area Features a Bracket for Hanging Extension Cords: Clothing: or Tool Belts
  • Includes 6 in Caster Set
  • Jobsite Storage Type Clamshell Jobsite Cabinet
  • Material Steel
  • Number of Casters 8
  • Number of Shelves 4
  • Overall Height 65 in
  • Overall Width 60 in
  • Total Load Capacity 1,000 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list