JOBBER LENGTH DRILL BIT, 10.2MM BIT SIZE, 87MM FLUTE L, 133MM OVERALL L, RH, COBALT
JOBBER LENGTH DRILL BIT, 10.2MM BIT SIZE, 87MM FLUTE L, 133MM OVERALL L, RH, COBALT
CLEVELAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose jobber length drill bit is made of vanadium high speed steel and has a 10.2 mm diameter, 46 mm long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets the standards for DIN 338. This 2002G-TC series jobber length drill bit has a TiCN finish, and has metric measurements. It is non-coolant through with a 133mm length. Plus it has two 87mm spiral flutes, a straight shank, and 118 Degrees conventional point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.4016
Material - Machining Vanadium High Speed Steel
Drill Bit Point Angle 118 Degrees
Coolant Fed Non-Coolant Through
Flute Type Spiral
Flute Length 87.00 mm
Helix Angle 21 Degrees /34 Degrees
Spiral Direction Right Hand
Shank Dia. 10.2 mm
Overall Length 133.00 mm
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Standards DIN 338
Drill Diameter Tolerance +0.0000 in/-0.0010 in
Web Thinning Thinned
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
List Number 2002G-TC
Drill Bit Size 10.20 mm
Measurement System Metric
Finish - Machining TiCN
Drill Bit Point Type Conventional Point
Number of Coolant Holes 0
Number of Flutes 2
Maximum Drilling Depth 1 19/32 in
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 46 mm
Depth:Dia. Ratio 4xD
Drill Point Length 0.1207 mm
Series 2002G-TC
Aircraft Drill No
Sheeter Drill No
Material Grade - Machining General Purpose
Primary Material Application ISO Code K, M, N, P
Country of Origin United States
(subject to change)