!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWIST DRILL, ½ IN DRILL BIT SIZE, 4½ IN FLUTE L, 6 IN L, HIGH SPEED STEEL, CARBIDE

TWIST DRILL, ½ IN DRILL BIT SIZE, 4½ IN FLUTE L, 6 IN L, HIGH SPEED STEEL, CARBIDE

CLEVELAND

TWIST DRILL, ½ IN DRILL BIT SIZE, 4½ IN FLUTE L, 6 IN L, HIGH SPEED STEEL, CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWIST DRILL, ½ IN DRILL BIT SIZE, 4½ IN FLUTE L, 6 IN L, HIGH SPEED STEEL, CARBIDE

TWIST DRILL, ½ IN DRILL BIT SIZE, 4½ IN FLUTE L, 6 IN L, HIGH SPEED STEEL, CARBIDE

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $180.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF2727-48828
  • Mfr. Model # 2727-48828
  • UNSPSC # 23171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.238 lbs

Product Details

This jobber length drill bit is made of high speed steel and has a ½ inch diameter, 1½ inch long shank. It is for use with aluminum, brass, bronze, carbon steel, cast iron, copper, and meets ASME standards. This 2727 series jobber length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through with a six-inch length. Plus it has two 4½ inch spiral flutes, a straight shank, and 118 Degrees 4 facet point drill point.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.5 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Coolant FedNon-Coolant Through
  • Flute TypeSpiral
  • Flute Length4.5 in
  • Helix Angle21 Degrees /34 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.0.5 in
  • Overall Length6 in
  • Drill Length ClassJobber Length
  • Series2727
  • Aircraft DrillNo
  • Sheeter DrillNo
  • Material Grade - MachiningCarbide Tipped (TCT)
  • Primary Material Application ISO CodeK, N, P
  • Drill Bit Size 1/2 in
  • Measurement System Fractional Inch
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Type 4 Facet Point
  • Number of Coolant Holes 0
  • Number of Flutes 2
  • Maximum Drilling Depth 3 3/8 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1.5 in
  • Depth:Dia. Ratio 4xD
  • Drill Bit Grouping Individual
  • Standards ASME B94.11M
  • Drill Diameter Tolerance +0.0000 in/-0.0010 in
  • Web Thinning Thinned
  • Primary Material Application Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper
  • List Number 2727
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list